
Fail Safe, Complete 24VDC Electric Strike, PK Keeper, Oil Rubbed Bronze
Mfr # 310-4 F 24D 613
Zoro # G809954228
product price:Â $795.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
24VDC
Faceplate Depth
2.5 in
Faceplate Width
6 in
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-4 F 24D 613
Zoro #
G809954228
UPC #
197163165681
Country of Origin
United States
Dimensions
Faceplate Depth
2.5 in
Faceplate Width
6 in
Length
12.25 in
Details
Item
Electric Strikes
Input Voltage
24VDC
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With Lockset Type
310-4 Series Electric Strikes
Fire Rated
No
Features
Pullman Latch Rim Panic Device
Material
Bronze
Description
Fail Safe, Complete 24VDC Electric Strike, PK Keeper, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.