Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fail Secure, Complete 12VDC Electric Strike, 1-in Keeper, Oil Rubbed Bronze

  • Mfr # 310-3-1 12D 613

  • Zoro # G309954124


product price: $1,034.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12VDC
Faceplate Depth
2.5 in
Faceplate Width
6 in
Grade
Grade 1
For Use With Lockset Type
310 Series Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-3-1 12D 613
Zoro #
G309954124
UPC #
197163014668
Country of Origin
United States

Dimensions

Faceplate Depth
2.5 in
Faceplate Width
6 in
Length
17.25 in

Details

Item
Electric Strikes
Input Voltage
12VDC
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With Lockset Type
310 Series Electric Strikes
Features
3/4" latchbolt and 1" Deadbolt
Fire Rated
3 Hours {A}
Material
Bronze

Description

Fail Secure, Complete 12VDC Electric Strike, 1-in Keeper, Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.