Fail Secure, Complete 24VDC Electric Strike, 1-in Keeper, Latchbolt & Locking Cam Monitor with Auxil

  • Mfr # 310-3-1 24D 605 LCBMA

  • Zoro # G609954107


product price:  $1,240.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24VDC
Faceplate Depth
2.5 in
Faceplate Width
6 in
Grade
Grade 1
For Use With Lockset Type
310 Series Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-3-1 24D 605 LCBMA
Zoro #
G609954107
UPC #
197163165735
Country of Origin
United States

Dimensions

Faceplate Depth
2.5 in
Faceplate Width
6 in
Length
17.25 in

Details

Item
Electric Strikes
Input Voltage
24VDC
Grade
Grade 1
Finish
Bright Brass
For Use With Lockset Type
310 Series Electric Strikes
Features
3/4" latchbolt and 1" Deadbolt
Material
Brass
Fire Rated
3 Hours {A}

Description

Fail Secure, Complete 24VDC Electric Strike, 1-in Keeper, Latchbolt & Locking Cam Monitor with Auxiliary Switch, Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.