
Fail Secure, Complete 24VDC Electric Strike, Double, PK Keeper, 3in CTC Satin Bronze
Mfr # 310-6-30 24D 612
Zoro # G916468632
product price: $1,642.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Input Voltage
24 VDC
Finish
Satin Bronze
Height
2-1/2 in
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-6-30 24D 612
Zoro #
G916468632
UPC #
197163367337
Country of Origin
Japan
Dimensions
Height
2-1/2 in
Width
6 in
Length
17-1/4 in
Details
Grade
Grade 1
Input Voltage
24 VDC
Finish
Satin Bronze
Item
Electric Strikes
Material
Bronze
Series
Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.