
Fail Secure, Complete 24VDC Electric Strike, Double, PK Keeper, 5-5/8-in CTC Satin Bronze
Mfr # 310-6-3 24D 612
Zoro # G009954134
product price: $1,592.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
24VDC
Faceplate Depth
2.5 in
Faceplate Width
6 in
Grade
Grade 1
Finish
Satin Bronze Clear Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-6-3 24D 612
Zoro #
G009954134
UPC #
197163165605
Country of Origin
United States
Dimensions
Faceplate Depth
2.5 in
Faceplate Width
6 in
Length
17.25 in
Details
Item
Electric Strikes
Input Voltage
24VDC
Grade
Grade 1
Finish
Satin Bronze Clear Coated
For Use With Lockset Type
310-6 Series Electric Strikes
Features
Concealed Vertical Rod Pairs
Material
Bronze
Fire Rated
No
Description
Fail Secure, Complete 24VDC Electric Strike, Double, PK Keeper, 5-5/8-in CTC Satin Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.