Fail Secure, Industrial Grade 24VDC Electric Strike, Body Only, 1/2-in Keeper, Latchbolt & Locking C

  • Mfr # 310-1 (1/2) 24D LCBMA

  • Zoro # G109954218


product price:  $643.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24VDC
Faceplate Depth
2.625 in
Faceplate Width
2.875 in
Grade
Grade 1
Finish
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-1 (1/2) 24D LCBMA
Zoro #
G109954218
UPC #
197163014026
Country of Origin
United States

Dimensions

Faceplate Depth
2.625 in
Faceplate Width
2.875 in
Length
11 in

Details

Item
Electric Strikes
Input Voltage
24VDC
Grade
Grade 1
Finish
Grey
For Use With Lockset Type
310 Series Electric Strikes
Fire Rated
3 Hours {A}
Features
1/2" or 5/8" Latchbolt
Material
Metal

Description

Fail Secure, Industrial Grade 24VDC Electric Strike, Body Only, 1/2-in Keeper, Latchbolt & Locking Cam Monitor with Auxiliary Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products