
Fail Secure, Industrial Grade 24VDC Electric Strike, Body Only, 3/4-in Keeper, Latchbolt & Locking C
Mfr # 310-1 (3/4) 24D LCBMA
Zoro # G609954121
product price:Â $638.09
/ea
Free Shipping & Returns
Key Features
Input Voltage
24VDC
Faceplate Depth
2.625 in
Faceplate Width
2.875 in
Grade
Grade 1
Finish
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
310-1 (3/4) 24D LCBMA
Zoro #
G609954121
UPC #
197163014088
Country of Origin
United States
Dimensions
Faceplate Depth
2.625 in
Faceplate Width
2.875 in
Length
11 in
Details
Item
Electric Strikes
Input Voltage
24VDC
Grade
Grade 1
Finish
Grey
For Use With Lockset Type
310 Series Electric Strikes
Fire Rated
3 Hours {A}
Features
3/4" Latchbolt
Material
Metal
Description
Fail Secure, Industrial Grade 24VDC Electric Strike, Body Only, 3/4-in Keeper, Latchbolt & Locking Cam Monitor with Auxiliary Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.