Shop FOLGER ADAM
See all product information
Create Account
Norton 7500 Series Closers
- Mfr # 742-75 F 24D 612
- Zoro # G210053008
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Bronze Clear Coated
Finish
Satin Bronze Clear Coated
Material
Bronze
Application
Electric Strikes
Includes
Electric Strikes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 742-75 F 24D 612
- Zoro #
- G210053008
- UPC #
- 197163289042
- Country of Origin
- Mexico
- Color
- Satin Bronze Clear Coated
- Finish
- Satin Bronze Clear Coated
- Material
- Bronze
- Application
- Electric Strikes
- Includes
- Electric Strikes
- For Use With
- 742 Series Electric Strikes
Description
Fail Safe, Complete 24VDC Electric Strike, 3/4 in. Keeper, Metal Frame, Satin Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.