Shop FOLGERS
See all product information
Create Account
Ground Black Silk Coffee, Dark, 22.6 oz Per Canister, Ground, Black Silk, 6PK
- Mfr # 30439
- Zoro # G123365809
product price:Â
$
179.99
/pk of 6, $30.00/ea
Free Shipping & Returns
Key Features
Net Weight
22.6 oz
Beverage Format
Ground
Coffee Roast/Tea Type
Dark
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30439
- Zoro #
- G123365809
- UPC #
- 10025500304394
- Country of Origin
- United States
- Item
- Coffee
- Beverage Flavor
- Black Silk
- Net Weight
- 22.6 oz
- Beverage Format
- Ground
- Coffee Roast/Tea Type
- Dark
Description
Distinctively dark, bold, smooth flavor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.