Shop FOLLETT
See all product information
Create Account
CARBON FILTER SYSTEM
- Mfr # FOLCARBONSTDCAPSYSTEM
- Zoro # G123366134
product price:Â
$
1,551.99
/ea
Free Shipping & Returns
Key Features
Service Life
5,000 gal
Connection Type
FNPT
Connection Size
3/8 in
Filter Media
Carbon
Width
14 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FOLCARBONSTDCAPSYSTEM
- Zoro #
- G123366134
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size
- 3/8 in
- Width
- 14 1/2 in
- Depth
- 4 7/8 in
- Overall Height
- 18 3/4 in
Details
- Service Life
- 5,000 gal
- Connection Type
- FNPT
- Filter Media
- Carbon
- Item
- Carbon Filter System
- Service Life - Months
- 6 mo
- Number of Filters Included
- 2
- Maximum Temperature
- 100 Degrees F
- Micron Rating
- 0.5 micron
- Maximum Pressure
- 100 psi
- Reduces
- Chlorine, Cyst, Microplastic, Objectionable Odors, Objectionable Tastes
- Standards
- NSF 401, NSF 42, NSF 53
- Housing Material
- Plastic
- Flow Rate
- 2 gpm
Description
Carbon Filter System, Reduces Chlorine, Cyst, Microplastic, Objectionable Odors, Objectionable Tastes, Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 18 3/4 in, Width 14 1/2 in, Service Life 5,000 gal, Flow Rate 2 gpm, Color Not Applicable, Connection Type FNPT, Depth 4 7/8 in, Filter Media Carbon, Housing Material Plastic, Maximum Pressure 100 psi, Maximum Temperature 100 Degrees F, Standards NSF 401, NSF 42, NSF 53
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.