Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB502373
Zoro #
G6002823
UPC #
-
Country of Origin
United States
Details
Item
Chute
Fits Brand
Ice DevIce
For Use With Mfr. Model Number
DEV-1650SG-60-75, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, ICE DEVICE
Product Type
Y-Chute
Compatible with Manufacturer Model Number
DEV-1650SG-60-75, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, ICE DEVICE
For Use With
Ice Bin, Ice Dispenser, Ice Management System
For Use with Mfr Model Number
DEV-1650SG-60-75, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, ICE DEVICE
Compatible Manufacturer Part Number
DEV-1650SG-60-75, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, ICE DEVICE
Compatible with Mfr. Model No.
DEV-1650SG-60-75, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, ICE DEVICE
Compatible Manufacturer Model Number
DEV-1650SG-60-75, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, ICE DEVICE
Compatible with Manufacturer Model No.
DEV-1650SG-60-75, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, ICE DEVICE
Compatible Pump Manufacturer Part Number
DEV-1650SG-60-75, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, ICE DEVICE
Compatible Mfr. Model Number
DEV-1650SG-60-75, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, ICE DEVICE
Description
Chute, Product Type Chute, Material Not Applicable, Compatible with Manufacturer Model Number DEV-1650SG-60-75, DEV2100SG-72, DEV2250SG-72, DEV2650SG-72, DEV3200SG-72, DEV3900SG-72, DEV4600SG-72, ICE DEVICE, Overall Height 4 3/4 in, Overall Width 13 1/2 in, Overall Depth 15 3/4 in, For Use With Ice Bin, Ice Dispenser, Ice Management System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.