Shop All Drop Cloths
Fonora Textile
Clth Drp 4x20ft Fbrc Natl
Mfr # 990
Zoro # G110868634
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Width 20 ft
- Size 4 ft x 20 ft
Product Information
- Brand Fonora Textile
- MFR # 990
- Zoro # G110868634
- UPC # 66278009909
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 4 ft |
Width | 20 ft |
Size | 4 ft x 20 ft |
Details
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Smoke, 1 gal (ME243)
- MODERN MASTERS Interior/Exterior Paint, Metallic, 6 Oz (ME19032)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Stormy Sky, 5gal (SD5SGY)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Alert Orange, Water -Based (RST203035)
- TRIMACO DROPCLOTH 15X4' 6OZ (56708)
- ZORO SELECT Canvas Drop Cloth (58901GR)
- MONARCH Drop Cloths 12 x 15 (10 oz) ( 1 Each) (DROP-12X15-10)
- TRIMACO Leakproof/SlipResist DropCloth, 6ftLx8ftW (90088)
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 12 ft L (51127)
- PREMIER Canvas, 4 ft. x 12 ft., 8 oz., PK12 (34128)
- HUSKY 8'4" x 200' Clear Husky 1.5-Mil Low Density Plastic Sheeting (15100C)
- Fonora Textile Drop Cloths