Shop FOOD SHOULD TASTE GOOD
See all product information
Tortilla Chips, Sweet Potato with Sea Salt, 1.5 oz., 24PK
Mfr # 9776124
Zoro # G423332396
product price:Â $65.85
/pk 24, $2.74/eaKey Features
Container Type
Bag
Features
Vegan
Snack Food Type
Chips
Size
1.5 oz
Standards
Kosher Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9776124
Zoro #
G423332396
UPC #
850049776127
Country of Origin
United States
Dimensions
Size
1.5 oz
Details
Container Type
Bag
Features
Vegan
Snack Food Type
Chips
Flavor
Sweet Potato with Sea Salt
Standards
Kosher Certified
Kosher
Yes
Vegan
Yes
Gluten Free
Yes
Non-GMO
Yes
Contains Nuts
Yes
Description
Tortilla chips are an excellent snacking chip. So tasty you can enjoy them alone even more with a fresh dip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.