COMFORT, Disposable Gloves, Nitrile, Powder-Free, XL, 1000 PK, Grape

  • Mfr # 103-1TT-218

  • Zoro # G7440367


product price: $121.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Color
Grape
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
COMFORT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-1TT-218
Zoro #
G7440367
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
XL

Details

Item
Disposable Gloves
Color
Grape
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
COMFORT

Description

Nitrile Gloves TableTop Mini,XL,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.