This item is Discontinued.

Foodlube FOODLUBE MP 68 Compressor Oil 55gal 59955

FOODLUBE MP 68 Compressor Oil 55gal (Discontinued)

  • Mfr # 59955
  • Zoro # G9926183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59955
Zoro #
G9926183
UPC #
078827599557
Country of Origin
United States

Dimensions

Size
55 gal

Details

Sub-Category
Compressor
Item
Compressor Oil
Food Grade
Yes
Base
Technical White Oil
Container Type
Drum
SAE Grade
Not Specified
ISO Viscosity Grade
68
Flash Point
457 Degrees F (236 Degrees C)
Four-Ball Wear
Not Specified
Application
An ISO 68 Viscosity Grade Hydraulic Fluid for Food Processing Applications
Specific Gravity
0.85 to 0.95 at 20 Degrees C
Standards
NSF 147226
Viscosity @ 40C
Not Specified
Temp. Range
10 Degrees to 340 Degrees F
Viscosity @ 100C
Not Specified
Color
Clear
VOC Content
0

Description

Compressor Oil, Container Type Drum, ISO Viscosity Grade 68, Flash Point 457 Degrees F (236 Degrees C), Food Grade Yes, Application An ISO 68 Viscosity Grade Hydraulic Fluid for Food Processing Applications, Viscosity @ 40C Not Specified, Viscosity @ 100C Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.