Vacuum Sealing System, Food Vacuum Sealer in White/Silver

  • Mfr # VS2150

  • Zoro # G921737624


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
7.9 in
Width
16.6 in
Overall Height
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS2150
Zoro #
G921737624
UPC #
033413004266
Country of Origin
China

Dimensions

Length
7.9 in
Width
16.6 in
Overall Height
5.6 in

Details

Color
White
Item
Vacuum Sealer Machine

Description

The FoodSaver Vacuum Sealing System keeps food fresh up to 5x longer compared to ordinary storage methods and helps prevent freezer burn. The built-in roll storage and cutter bar let you easily make custom-sized vacuum seal bags without scissors, and hold both 11- and 8-inch bags perfectly. Moist and Dry modes ensure you get an airtight seal regardless of food type. And the built-in bag alignment provides correct bag placement for a proper seal every time. This food vacuum sealer also features a dishwasher-safe, removable drip tray for easy cleanup; an easy-lock latch for one-handed operation while you're securing bags; and an accessory port that allows you to use FoodSaver zipper bags, containers, and accessories with the bonus included handheld sealer and hose. This vacuum sealer comes with bags and rolls to get you started, and is compatible with all FoodSaver bags, rolls, and accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.