VS1260 Space Saving Vacuum Sealing System in Silver
- Mfr # 750124768M
- Zoro # G122980508
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Width
16.20 in
Length
5.40 in
Color
Silver
Overall Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124768M
- Zoro #
- G122980508
- UPC #
- 033413003986
- Country of Origin
- China
Dimensions
- Width
- 16.20 in
- Length
- 5.40 in
- Overall Height
- 3 in
Details
- Item
- Vacuum Sealing System
- Color
- Silver
Description
Keep air out and freshness in longer with FoodSaver VS1260 Space-Saving Vacuum Sealer. This space-saving appliance saves 30 percent more space than other FoodSaver models with full-size power for everyday sealing, allowing you to enjoy fresher food, less waste, and fewer trips to the market. When not in use, easily tuck your vacuum sealer machine away in a drawer or cabinet or store vertically on counters. Not only does this sleek food sealer keep food fresh up to 5x longer, it also prevents freezer burn, so take advantage of grocery deals and stock up with confidence. Intuitive controls include Push to Lock system and simple button controls for Seal Only, Accessory, and Vac/Seal to form an airtight seal around meat, seafood, fruits, veggies, and dry goods, making it perfect for fridge, freezer, and pantry storage. The Easy Bag Alignment feature helps lessen bag waste, meaning food preservation and saving money is easier than ever!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.