Zoro Homepage

Bolt-Hole Caster, 100mm dia, Rigid, PU

  • Mfr # GDS-100B-65RS

  • Zoro # G011745348


product price: $67.99
/ea

Key Features

Load Rating
220 lb
Wheel Dia.
100 mm
Wheel Width
30 mm
Wheel/Tread Material
Polyurethane
Wheel/Tread Hardness Rating
Firm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS-100B-65RS
Zoro #
G011745348
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
100 mm
Wheel Width
30 mm
Mounting Height
160 mm
Overall Height
160 mm
Bolt Hole Dia.
53 mm
Thread Size
M12x1.75

Description

Bolt-Hole Caster, 53 mm Bolt Hole Dia., Aluminum Caster Frame Material, 220 lb Load Rating, 1 Number of Wheels, Ball, 160 mm Mounting Height, 100 mm Wheel Dia., 30 mm Wheel Width, Polyurethane Wheel/Tread Material, 90 Shore A Wheel/Tread Hardness, Firm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.