Zoro Homepage

Bolt-Hole Caster, 125mm dia, Rigid, PU

  • Mfr # GDS-125A-65RS

  • Zoro # G911745363


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Load Rating
220 lb
Wheel Dia.
125 mm
Wheel Width
30 mm
Wheel/Tread Material
Polyurethane
Wheel/Tread Hardness Rating
Firm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS-125A-65RS
Zoro #
G911745363
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
125 mm
Wheel Width
30 mm
Mounting Height
187 mm
Overall Height
187 mm
Thread Size
M12x1.75
Bolt Hole Dia.
54 mm

Description

Bolt-Hole Caster, 54 mm Bolt Hole Dia., Aluminum Caster Frame Material, 220 lb Load Rating, 1 Number of Wheels, Ball, 187 mm Mounting Height, 125 mm Wheel Dia., 30 mm Wheel Width, Polyurethane Wheel/Tread Material, 90 Shore A Wheel/Tread Hardness, Firm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.