Leveling Caster, 42 mm Nylon Wheel, M8x1.25P Stem, Swivel, 60 kg Cap, PU Foot Pad, Black
- Mfr # GD-40-S-NYN-CUR-FBL
- Zoro # G1876422
product price:Â
$
30.19
/ea
Key Features
Wheel Width
20 mm
Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Wheel Dia. (In.)
42 mm
Overall Height
81 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GD-40-S-NYN-CUR-FBL
- Zoro #
- G1876422
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wheel Width
- 20 mm
- Wheel Dia. (In.)
- 42 mm
- Overall Height
- 81 mm
- Height
- 71 mm
- Stem Size
- M8 X 1.25P
Details
- Frame Finish
- Powder Coated & Zinc Galvanized
- Includes
- Mounting Hardware
- Finish
- Black
- Frame Material
- Aluminum
- Wheel Material
- Nylon
- Series
- GD Series
- Color
- Black
- Caster Mounting Type
- Stem
- Capacity
- 110 lbs
- Weight
- 0.9 lbs
- Adjustment Style
- Thumbwheel
- Foot/Pad Material
- Urethane
Description
FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance and durability. This ingenious product combines the mobility of a caster, the height adjustability of a level mount, and the stability of a foot pad.
The GD Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GD-40-S-NYN-CUR-FBL is rated at 60 kg with an overall height of 71 mm. Up to 10 mm of height adjustment capability is available for an accurate level set. GD-40-S-NYN-CUR-FBL is mounted using a M8 x 1.25P threaded set screw (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 42 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides side access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
The GD Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GD-40-S-NYN-CUR-FBL is rated at 60 kg with an overall height of 71 mm. Up to 10 mm of height adjustment capability is available for an accurate level set. GD-40-S-NYN-CUR-FBL is mounted using a M8 x 1.25P threaded set screw (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 42 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides side access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.