Zoro Homepage

Bolt-Hole Caster, 50mm dia, Swivel, PU

  • Mfr # GDS-50-ASS-EUS

  • Zoro # G211745353


product price: $51.29
/ea

Key Features

Caster Sub-Type
Swivel
Load Rating
88 lb
Wheel Dia.
50 mm
Wheel Width
23 mm
Wheel/Tread Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS-50-ASS-EUS
Zoro #
G211745353
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
50 mm
Wheel Width
23 mm
Mounting Height
100 mm
Overall Height
100 mm
Thread Size
M8
Bolt Hole Dia.
34 mm

Description

Bolt-Hole Caster, 34 mm Bolt Hole Dia., Aluminum Caster Frame Material, 88 lb Load Rating, 1 Number of Wheels, Ball, 100 mm Mounting Height, 50 mm Wheel Dia., 23 mm Wheel Width, Polyurethane Wheel/Tread Material, 80 Shore A Wheel/Tread Hardness, Soft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.