Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt-Hole Caster, 65mm dia, Swivel, PU

  • Mfr # GDS-65-ASS-EUS

  • Zoro # G411745320


product price: $55.15
/ea

Key Features

Caster Sub-Type
Swivel
Load Rating
110 lb
Wheel Dia.
65 mm
Wheel Width
23 mm
Wheel/Tread Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS-65-ASS-EUS
Zoro #
G411745320
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
65 mm
Wheel Width
23 mm
Mounting Height
115 mm
Overall Height
115 mm
Thread Size
M8
Bolt Hole Dia.
36 mm

Details

Item
Bolt-Hole Caster
Caster Sub-Type
Swivel
Load Rating
110 lb
Wheel/Tread Material
Polyurethane
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Ball
Caster Brake Type
No Brake
Number of Wheels
1
Caster Frame Material
Aluminum
Features
Fine Shock Absorption Function With Special Rubber (A65), Smooth-Operating Top Brake System, Special Wheel Axle for Reinforce of Smooth Rolling
Standards
RoHS Compliant
Caster Mounting Type
Stem
Operating Temperature Range
14 Degrees to 194 Degrees F
Swivel Raceway Type
Double Ball
Frame Color
Off-White
Wheel/Tread Hardness
80 Shore A
Operating Temperature - Maximum
14 Degrees F
System of Measurement
Metric
Wheel Hardness Rating
80 Shore A
Load Capacity - Maximum
110 lb
Operating Temperature - Minimum
194 Degrees F

Description

Bolt-Hole Caster, 36 mm Bolt Hole Dia., Aluminum Caster Frame Material, 110 lb Load Rating, 1 Number of Wheels, Ball, 115 mm Mounting Height, 65 mm Wheel Dia., 23 mm Wheel Width, Polyurethane Wheel/Tread Material, 80 Shore A Wheel/Tread Hardness, Soft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.