Zoro Homepage

Caster Brake Kit, forWheel W 2 1/2", Face

  • Mfr # B01.200.000.001

  • Zoro # G711745358


product price: $19.79
/ea

Key Features

Material
Steel
Swivel Lock Type
Lock Not Included
For Wheel Dia.
7 7/8 in
Brake Location
Face
For Wheel Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B01.200.000.001
Zoro #
G711745358
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

For Wheel Dia.
7 7/8 in
For Wheel Width
2 1/2 in

Details

Item
Caster Brake Kit
Material
Steel
Swivel Lock Type
Lock Not Included
Brake Location
Face

Description

Caster Brake Kit, Face, Lock Not Included, Steel, 7 7/8 in, For Wheel Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.