Shop FOOT MASTER
See all product information
Create Account
Leveling Caster, 63 mm Nylon Wheel, M12x1.75P Stem, Swivel, 550kg Cap, NBR Foot Pad, Stainless Steel
- Mfr # SGDN-80-S-NYN
- Zoro # G1876136
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
28 mm
Frame Finish
Stainless Steel
Includes
Mounting Hardware
Color
Silver
Caster Mounting Type
Stem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGDN-80-S-NYN
- Zoro #
- G1876136
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Frame Finish
- Stainless Steel
- Includes
- Mounting Hardware
- Color
- Silver
- Caster Mounting Type
- Stem
- Series
- GD Series
- Frame Material
- Stainless Steel
- Finish
- Silver
- Wheel Material
- Nylon
- Capacity
- 1210 lbs
- Weight
- 4 lbs
- Foot/Pad Material
- NBR Rubber
- Adjustment Style
- Thumbwheel
Dimensions
- Wheel Width
- 28 mm
- Overall Height
- 118 mm
- Wheel Dia. (In.)
- 63 mm
- Height
- 103 mm
Description
FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance and durability. This ingenious product combines the mobility of a caster, the height adjustability of a level mount, and the stability of a foot pad.
The SGDN Series offers stainless steel leveling casters for harsh environments. A thick SS frame is used to achieve the combination of being both strong and compact. SGDN-80-S-NYN is rated at 550 kg with an overall height of 103 mm. Up to 15 mm of height adjustment capability is available for an accurate level set. SGDN-80-S-NYN is mounted using a SS M12 x 1.75P threaded set screw (INCLUDED).
The swivel section contains 2 sets of SS ball bearings for easy maneuverability, as well as hardened SS bearing raceway sleeves to prevent scouring. All components are completely corrosion resistant, leading to high performance and dependable reliability.
Moving is easy thanks to a 63 mm diameter wheel mated with a SS axle shaft. And once positioned, the caster provides rear access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
The SGDN Series offers stainless steel leveling casters for harsh environments. A thick SS frame is used to achieve the combination of being both strong and compact. SGDN-80-S-NYN is rated at 550 kg with an overall height of 103 mm. Up to 15 mm of height adjustment capability is available for an accurate level set. SGDN-80-S-NYN is mounted using a SS M12 x 1.75P threaded set screw (INCLUDED).
The swivel section contains 2 sets of SS ball bearings for easy maneuverability, as well as hardened SS bearing raceway sleeves to prevent scouring. All components are completely corrosion resistant, leading to high performance and dependable reliability.
Moving is easy thanks to a 63 mm diameter wheel mated with a SS axle shaft. And once positioned, the caster provides rear access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.