Leveling Caster, Alum, Swivel, M12

  • Mfr # GDR-80-S-HUP-1/2
  • Zoro # G1875786
product price: 
$
73.69
/ea

Key Features

Wheel Width
28 mm
Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Caster Mounting Type
Stem
Frame Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GDR-80-S-HUP-1/2
Zoro #
G1875786
UPC #
-
Country of Origin
Korea, Republic of
Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Caster Mounting Type
Stem
Frame Material
Aluminum
Series
GD Series
Finish
Ivory
Wheel Material
Urethane
Color
Ivory
Capacity
1100 lbs
Weight
2.6 lbs
Adjustment Style
Ratcheting
Foot/Pad Material
NBR Rubber
Wheel Core Material
Aluminum
Caster Stem Type
Threaded Bolt Hole
Caster Sub-Type
Swivel
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Soft
Item
Leveling Caster
Wheel/Tread Hardness
70 Shore D
Operating Temperature Range
14 Degrees to 194 Degrees F
Load Rating
1,102 lb
Wheel Bearing Type
Plain
Number of Wheels
1
Caster Frame Material
Aluminum
Wheel/Tread Material
Polyurethane
Features
Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head

Dimensions

Wheel Width
28 mm
Wheel Dia. (In.)
63 mm
Height
103 mm
Overall Height
118 mm
Wheel Diameter1
63 mm
Bolt Hole Diameter
1/2 in
Maximum Leveling Height
15 mm
Thread Size
M12

Description

Grainger Products

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.