
Leveling Caster, Alum, Swivel, M12
Mfr # GD-60S-BLK-1/2
Zoro # G611745359
product price: $28.19
/eaKey Features
Caster Sub-Type
Swivel
Load Rating
617 lb
Wheel Width
25 mm
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Soft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GD-60S-BLK-1/2
Zoro #
G611745359
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Wheel Width
25 mm
Overall Height
82 mm
Bolt Hole Diameter
1/2 in
Maximum Leveling Height
10 mm
Wheel Diameter1
50 mm
Thread Size
M12
Details
Item
Leveling Caster
Caster Sub-Type
Swivel
Load Rating
617 lb
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
Caster Frame Material
Aluminum
Features
Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head
Caster Mounting Type
Stem
Caster Stem Type
Threaded Bolt Hole
Wheel/Tread Hardness
70 Shore D
Swivel Raceway Type
Double Ball
Adjustment Style
Handle/Spanner
Operating Temperature Range
14 Degrees to 194 Degrees F
Description
Grainger Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.