Zoro Homepage

Leveling Caster, Alum, Swivel, M12

  • Mfr # GDN-60S

  • Zoro # G911745332


product price: $28.19
/ea

Key Features

Caster Sub-Type
Swivel
Load Rating
551 lb
Wheel Width
25 mm
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDN-60S
Zoro #
G911745332
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Width
25 mm
Overall Height
82 mm
Maximum Leveling Height
10 mm
Wheel Diameter1
50 mm
Bolt Hole Diameter
38 mm
Thread Size
M12

Details

Item
Leveling Caster
Caster Sub-Type
Swivel
Load Rating
551 lb
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
Caster Frame Material
Aluminum
Features
Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head
Caster Stem Type
Threaded Bolt Hole
Caster Mounting Type
Stem
Wheel/Tread Hardness
70 Shore D
Adjustment Style
Handle/Spanner
Swivel Raceway Type
Double Ball
Operating Temperature Range
14 Degrees to 194 Degrees F

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.