Shop FOOT MASTER
See all product information
Create Account
Leveling Caster, Alum, Swivel, M12
- Mfr # GDR-60-S-NYN-FBL
- Zoro # G1877028
product price:Â
$
37.45
/ea
Key Features
Wheel Width
25 mm
Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Series
GD Series
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GDR-60-S-NYN-FBL
- Zoro #
- G1877028
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Frame Finish
- Powder Coated & Zinc Galvanized
- Includes
- Mounting Hardware
- Series
- GD Series
- Color
- Black
- Caster Mounting Type
- Stem
- Frame Material
- Aluminum
- Finish
- Black
- Wheel Material
- Nylon
- Weight
- 1.6 lbs
- Capacity
- 550 lbs
- Adjustment Style
- Ratcheting
- Foot/Pad Material
- NBR Rubber
- Features
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head
- Caster Sub-Type
- Swivel
- Wheel/Tread Hardness Rating
- Soft
- Wheel/Tread Hardness
- 70 Shore D
- Load Rating
- 1,102 lb
- Caster Frame Material
- Aluminum
- Number of Wheels
- 1
- Operating Temperature Range
- 14 Degrees to 194 Degrees F
- Item
- Leveling Caster
- Wheel/Tread Material
- Nylon
- Caster Stem Type
- Threaded Bolt Hole
- Swivel Raceway Type
- Double Ball
Dimensions
- Wheel Width
- 25 mm
- Height
- 82 mm
- Overall Height
- 92 mm
- Wheel Dia. (In.)
- 50 mm
- Maximum Leveling Height
- 10 mm
- Thread Size
- M12
- Bolt Hole Diameter
- 38 mm
- Wheel Diameter1
- 50 mm
Description
Grainger Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.