Leveling Caster, Alum, Swivel, M16
- Mfr # GD-120-S-NYN
- Zoro # G1876626
product price:Â
$
49.45
/ea
Key Features
Wheel Width
30 mm
Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Height
120 mm
Color
Ivory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-120-S-NYN
- Zoro #
- G1876626
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Frame Finish
- Powder Coated & Zinc Galvanized
- Includes
- Mounting Hardware
- Color
- Ivory
- Series
- GD Series
- Caster Mounting Type
- Stem
- Wheel Material
- Nylon
- Frame Material
- Aluminum
- Finish
- Ivory
- Capacity
- 2200 lbs
- Weight
- 4.2 lbs
- Foot/Pad Material
- NBR Rubber
- Adjustment Style
- Spanner
- Wheel/Tread Material
- Nylon
- Wheel/Tread Hardness
- 70 Shore D
- Wheel/Tread Hardness Rating
- Soft
- Caster Frame Material
- Aluminum
- Load Rating
- 2,205 lb
- Caster Stem Type
- Threaded Bolt Hole
- Caster Sub-Type
- Swivel
- Item
- Leveling Caster
- Operating Temperature Range
- 14 Degrees to 194 Degrees F
- Number of Wheels
- 1
- Swivel Raceway Type
- Double Ball
- Features
- Hardened Bearing Seats in the Swivel Head
Dimensions
- Wheel Width
- 30 mm
- Height
- 120 mm
- Wheel Dia. (In.)
- 75 mm
- Overall Height
- 132 mm
- Wheel Diameter1
- 75 mm
- Bolt Hole Diameter
- 53 mm
- Maximum Leveling Height
- 12 mm
- Thread Size
- M16
Description
Grainger Products
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.