Leveling Caster, Alum, Swivel, M12/M16
- Mfr # GD-80-S-NYN-1/2
- Zoro # G1876020
product price:Â
$
37.65
/ea
Key Features
Wheel Width
28 mm
Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Height
103 mm
Wheel Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-80-S-NYN-1/2
- Zoro #
- G1876020
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Frame Finish
- Powder Coated & Zinc Galvanized
- Includes
- Mounting Hardware
- Wheel Material
- Nylon
- Frame Material
- Aluminum
- Color
- Ivory
- Series
- GD Series
- Finish
- Ivory
- Caster Mounting Type
- Stem
- Weight
- 2.6 lbs
- Capacity
- 1100 lbs
- Foot/Pad Material
- NBR Rubber
- Adjustment Style
- Thumbwheel
Dimensions
- Wheel Width
- 28 mm
- Height
- 103 mm
- Wheel Dia. (In.)
- 63 mm
- Overall Height
- 118 mm
Description
Grainger Products
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.