Shop FOOT MASTER
See all product information
Create Account
Leveling Caster, Alum, Swivel, M16
- Mfr # GD-100-S-NYN-FBL
- Zoro # G1875917
product price:Â
$
42.69
/ea
Key Features
Wheel Width
30 mm
Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Frame Material
Aluminum
Wheel Dia. (In.)
75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-100-S-NYN-FBL
- Zoro #
- G1875917
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Frame Finish
- Powder Coated & Zinc Galvanized
- Includes
- Mounting Hardware
- Frame Material
- Aluminum
- Color
- Black
- Caster Mounting Type
- Stem
- Wheel Material
- Nylon
- Series
- GD Series
- Finish
- Black
- Capacity
- 1650 lbs
- Weight
- 3.6 lbs
- Adjustment Style
- Thumbwheel
- Foot/Pad Material
- NBR Rubber
- Number of Wheels
- 1
- Operating Temperature Range
- 14 Degrees to 194 Degrees F
- Wheel/Tread Hardness Rating
- Soft
- Caster Stem Type
- Threaded Bolt Hole
- Item
- Leveling Caster
- Caster Frame Material
- Aluminum
- Load Rating
- 1,764 lb
- Swivel Raceway Type
- Double Ball
- Wheel/Tread Material
- Nylon
- Caster Sub-Type
- Swivel
- Features
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head
- Wheel/Tread Hardness
- 70 Shore D
Dimensions
- Wheel Width
- 30 mm
- Wheel Dia. (In.)
- 75 mm
- Overall Height
- 132 mm
- Height
- 120 mm
- Bolt Hole Diameter
- 53 mm
- Thread Size
- M16
- Wheel Diameter1
- 75 mm
- Maximum Leveling Height
- 12 mm
Description
Grainger Products
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.