Shop FOOT MASTER

Leveling Caster, Alum, Swivel, M16

  • Mfr # GD-100-S-HUP
  • Zoro # G1877332

product price: 
$
71.95
/ea

Key Features

Wheel Width
30 mm
Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Caster Mounting Type
Stem
Series
GD Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GD-100-S-HUP
Zoro #
G1877332
UPC #
-
Country of Origin
Korea, Republic of
Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Caster Mounting Type
Stem
Series
GD Series
Frame Material
Aluminum
Finish
Ivory
Wheel Material
Urethane
Color
Ivory
Capacity
1650 lbs
Weight
3.6 lbs
Adjustment Style
Thumbwheel
Foot/Pad Material
NBR Rubber
Caster Frame Material
Aluminum
Item
Leveling Caster
Caster Sub-Type
Swivel
Load Rating
1,764 lb
Features
Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head
Number of Wheels
1
Wheel/Tread Material
Polyurethane
Operating Temperature Range
14 Degrees to 194 Degrees F
Swivel Raceway Type
Double Ball
Wheel Bearing Type
Plain
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Hardness
70 Shore D
Wheel Core Material
Aluminum
Caster Stem Type
Threaded Bolt Hole

Dimensions

Wheel Width
30 mm
Overall Height
132 mm
Height
120 mm
Wheel Dia. (In.)
75 mm
Bolt Hole Diameter
53 mm
Wheel Diameter1
75 mm
Thread Size
M16
Maximum Leveling Height
12 mm

Description

Grainger Products

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.