6 Inch Stainless Steel Polyurethane Swivel Caster Set with Roll Bearing 2 Brakes

  • Mfr # SCC-SS30S620-PPUR-2-TLB-2
  • Zoro # G905440526
product price: 
$
693.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane on Polyolefin
Series
Series #30
Mounting Height
7 1/2 in
Caster Mounting Type
Top Plate
Wheel Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCC-SS30S620-PPUR-2-TLB-2
Zoro #
G905440526
UPC #
670533939049
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Mounting Height
7 1/2 in
Wheel Width
2 in

Details

Material
Polyurethane on Polyolefin
Series
Series #30
Caster Mounting Type
Top Plate

Description

Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters, two (2) with side locking brakes, with 6" diameter by 2" wide polyurethane tread set on a polyolefin core wheels capable of supporting a total weight of 3,600 lbs. (900 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 stainless steel polyurethane wheel casters. The Service Caster Series #30 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.