Shop FOOT MASTER
See all product information
Create Account
Leveling Caster, Rachet , 75mm Nylon Wheel, 95x95mm Plate, Swivel, 750kg Cap, NBR Foot Pad, Ivory
- Mfr # GDR-100-F-NYN
- Zoro # G422945061
product price:Â
$
89.99
/ea
Key Features
Wheel/Tread Color
Ivory
Wheel Dia.
75 mm
Load Capacity
750 kg
Wheel/Tread Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GDR-100-F-NYN
- Zoro #
- G422945061
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wheel Dia.
- 75 mm
Details
- Wheel/Tread Color
- Ivory
- Item
- Leveling Caster
- Load Capacity
- 750 kg
- Wheel/Tread Material
- Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.