Shop FOOT MASTER
See all product information
Create Account
Leveling Caster, Rachet, 75MMPolyurethane Wheel, 95x95MMPlate, Swivel, 750kg Cap, NBR Foot Pad, IV
- Mfr # GDR-100-F-MCN
- Zoro # G022945058
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
75 mm
Wheel/Tread Color
Ivory
Load Capacity
750 kg
Wheel/Tread Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GDR-100-F-MCN
- Zoro #
- G022945058
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wheel Dia.
- 75 mm
Details
- Item
- Leveling Caster
- Wheel/Tread Color
- Ivory
- Load Capacity
- 750 kg
- Wheel/Tread Material
- Polyurethane
Description
Leveling Caster, Rachet, 75 mm Polyurethane Wheel, 95x95 mm Plate, Swivel, 750 kg Cap, NBR Foot Pad, Ivory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.