Shop FOOT MASTER
See all product information
Create Account
Leveling Caster, Rachet, 75MMPolyurethane Wheel, M16x2.0P Stem, Swivel, 750kg Cap, NBR Foot Pad, BL
- Mfr # GDR-100-S-MCN-FBL
- Zoro # G422945054
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
75 mm
Wheel/Tread Material
Polyurethane
Load Capacity
750 kg
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GDR-100-S-MCN-FBL
- Zoro #
- G422945054
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Leveling Caster
- Wheel/Tread Material
- Polyurethane
- Load Capacity
- 750 kg
- Color
- Black
Dimensions
- Wheel Width
- 75 mm
Description
Leveling Caster, Rachet, 75 mm Polyurethane Wheel, M16x2.0P Stem, Swivel, 750 kg Cap, NBR Foot Pad, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.