Shop FOOT MASTER
See all product information
Create Account
Plate Caster, Nylon, 103mm H
- Mfr # GD-80-F-NYN-FBL
- Zoro # G1876057
product price:Â
$
37.99
/ea
Key Features
Caster Mounting Type
Plate
Series
GD Series
Color
Black
Load Capacity
1100 lbs
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-80-F-NYN-FBL
- Zoro #
- G1876057
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Caster Mounting Type
- Plate
- Series
- GD Series
- Color
- Black
- Load Capacity
- 1100 lbs
- Includes
- Mounting Hardware
- Frame Finish
- Black
- Caster Frame Material
- Aluminum
- Weight
- 3 lbs
- Adjustment Style
- Thumbwheel
- Foot/Pad Material
- NBR Rubber
- Wheel/Tread Material
- Nylon
- Load Capacity - Maximum
- 1,213 lb
- Number of Mounting Holes
- 4
- Standards
- RoHS Compliant
- Swivel Raceway Type
- Double Ball
- Number of Wheels
- 1
- Item
- Plate Caster
- Wheel Hardness Rating
- 70 Shore D
- Features
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Dimensions
- Overall Height
- 103 mm
- Wheel Dia.
- 63 mm
- Wheel Width
- 28 mm
- Mounting Height
- 103 mm
- Fits Chest Size
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
- Mounting Bolt Dia.
- 9 mm
Description
Plate Caster, Load Rating 1,213 lb, Wheel Dia. 63 mm, Wheel Width 28 mm, Wheel/Tread Material Nylon, Number of Wheels 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.