Shop FOOT MASTER
See all product information
Create Account
Plate Caster, Nylon, 103mm H
- Mfr # GD-80-F-NYN
- Zoro # G1876197
product price:Â
$
43.65
/ea
Key Features
Wheel Width
28 mm
Series
GD Series
Wheel Dia.
63 mm
Overall Height
103 mm
Frame Finish
Ivory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-80-F-NYN
- Zoro #
- G1876197
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Series
- GD Series
- Frame Finish
- Ivory
- Caster Frame Material
- Aluminum
- Color
- Ivory
- Load Capacity
- 1100 lbs
- Caster Mounting Type
- Plate
- Includes
- Mounting Hardware
- Weight
- 3 lbs
- Adjustment Style
- Thumbwheel
- Foot/Pad Material
- NBR Rubber
- Wheel/Tread Material
- Nylon
- Load Capacity - Maximum
- 1,213 lb
- Standards
- RoHS Compliant
- Number of Mounting Holes
- 4
- Swivel Raceway Type
- Double Ball
- Wheel Hardness Rating
- 70 Shore D
- Number of Wheels
- 1
- Item
- Plate Caster
- Features
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Dimensions
- Wheel Width
- 28 mm
- Wheel Dia.
- 63 mm
- Overall Height
- 103 mm
- Mounting Height
- 103 mm
- Mounting Bolt Dia.
- 9 mm
- Fits Chest Size
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Description
Plate Caster, Load Rating 1,213 lb, Wheel Dia. 63 mm, Wheel Width 28 mm, Wheel/Tread Material Nylon, Number of Wheels 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.