Plate Caster, Nylon, 71mm H
- Mfr # GD-40-F-NYN
- Zoro # G1877186
product price:Â
$
16.49
/ea
Key Features
Color
Ivory
Caster Frame Material
Aluminum
Load Capacity
110 lbs
Series
GD Series
Wheel Dia.
42 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-40-F-NYN
- Zoro #
- G1877186
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Color
- Ivory
- Caster Frame Material
- Aluminum
- Load Capacity
- 110 lbs
- Series
- GD Series
- Caster Mounting Type
- Plate
- Frame Finish
- Ivory
- Includes
- Mounting Hardware
- Weight
- 0.9 lbs
- Adjustment Style
- Thumbwheel
- Foot/Pad Material
- NBR Rubber
- Wheel/Tread Material
- Nylon
- Swivel Raceway Type
- Double Ball
- Standards
- RoHS Compliant
- Number of Wheels
- 1
- Number of Mounting Holes
- 4
- Item
- Plate Caster
- Wheel Hardness Rating
- 70 Shore D
- Load Capacity - Maximum
- 132 lb
- Features
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Dimensions
- Wheel Dia.
- 42 mm
- Overall Height
- 71 mm
- Wheel Width
- 20 mm
- Mounting Height
- 71 mm
- Mounting Bolt Dia.
- 6 1/2 mm
- Fits Chest Size
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Description
Plate Caster, Load Rating 132 lb, Wheel Dia. 42 mm, Wheel Width 20 mm, Wheel/Tread Material Nylon, Number of Wheels 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.