Plate Caster, Nylon, 73mm H
- Mfr # GDH-50-ASF-NYN
- Zoro # G201250706
product price:Â
$
28.65
/ea
Key Features
Swivel Raceway Type
Double Ball
Wheel Dia.
50 mm
Mounting Bolt Dia.
7 mm
Caster Mounting Type
Plate
Fits Chest Size
Bolted Wheel Axle Structure, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GDH-50-ASF-NYN
- Zoro #
- G201250706
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wheel Dia.
- 50 mm
- Mounting Bolt Dia.
- 7 mm
- Fits Chest Size
- Bolted Wheel Axle Structure, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
- Wheel Width
- 25 mm
- Mounting Height
- 73 mm
Details
- Swivel Raceway Type
- Double Ball
- Caster Mounting Type
- Plate
- Standards
- RoHS Compliant
- Load Capacity - Maximum
- 330 lb
- Item
- Plate Caster
- Wheel Hardness Rating
- 70 Shore D
- Number of Mounting Holes
- 4
- Wheel/Tread Material
- Nylon
- Caster Frame Material
- Aluminum
- Number of Wheels
- 1
- Features
- Bolted Wheel Axle Structure, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Description
Plate Caster, Load Rating 330 lb, Wheel Dia. 50 mm, Wheel Width 25 mm, Wheel/Tread Material Nylon, Number of Wheels 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.