Plate Caster, Nylon, 82mm H
- Mfr # GD-60-F-NYN-FBL
- Zoro # G1876468
product price:Â
$
27.75
/ea
Key Features
Includes
Mounting Hardware
Caster Mounting Type
Plate
Overall Height
82 mm
Frame Finish
Black
Load Capacity
550 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-60-F-NYN-FBL
- Zoro #
- G1876468
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Includes
- Mounting Hardware
- Caster Mounting Type
- Plate
- Frame Finish
- Black
- Load Capacity
- 550 lbs
- Caster Frame Material
- Aluminum
- Color
- Black
- Series
- GD Series
- Weight
- 1.8 lbs
- Foot/Pad Material
- NBR Rubber
- Adjustment Style
- Thumbwheel
- Wheel/Tread Material
- Nylon
- Item
- Plate Caster
- Number of Mounting Holes
- 4
- Swivel Raceway Type
- Double Ball
- Number of Wheels
- 1
- Wheel Hardness Rating
- 70 Shore D
- Load Capacity - Maximum
- 617 lb
- Standards
- RoHS Compliant
- Features
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Dimensions
- Overall Height
- 82 mm
- Wheel Dia.
- 50 mm
- Wheel Width
- 25 mm
- Fits Chest Size
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
- Mounting Height
- 82 mm
Description
Plate Caster, Load Rating 617 lb, Wheel Dia. 50 mm, Wheel Width 25 mm, Wheel/Tread Material Nylon, Number of Wheels 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.