Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Nylon, 98mm H

  • Mfr # GDL-65A-SF-MC

  • Zoro # G311745178


product price: $66.65
/ea

Key Features

Wheel/Tread Material
Nylon
Wheel Dia.
63 mm
Wheel Width
28 mm
Mounting Height
98 mm
Load Rating
1,102 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDL-65A-SF-MC
Zoro #
G311745178
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
63 mm
Wheel Width
28 mm
Mounting Height
98 mm
Mounting Plate Size
3.54 in x 3.54 in
Mounting Bolt Dia.
9 1/2 mm

Details

Item
Plate Caster
Wheel/Tread Material
Nylon
Load Rating
1,102 lb
Caster Mounting Type
Plate
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Caster Frame Material
Aluminum
Number of Wheels
1
Outside Bolt Hole Spacing
2 3/4 in x 2 3/4 in
Inside Bolt Hole Spacing
2 3/4 in x 2 3/4 in
Wheel/Tread Hardness Rating
Soft
Standards
RoHS Compliant
Features
Bolted Wheel Axle Structure, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Swivel Raceway Type
Double Ball
Adjustment Style
Spanner
Operating Temperature Range
14 Degrees to 194 Degrees F
Load Capacity - Maximum
1,102 lb

Description

Plate Caster, Load Rating 1,102 lb, Wheel Dia. 63 mm, Wheel Width 28 mm, Wheel/Tread Material Nylon, Number of Wheels 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.