Plate Caster, Polyurethane, 103mm H
- Mfr # GDR-80-F-HUP-FBL
- Zoro # G1875801
product price:Â
$
75.25
/ea
Key Features
Frame Finish
Black
Series
GD Series
Overall Height
103 mm
Caster Mounting Type
Plate
Wheel Dia.
63 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GDR-80-F-HUP-FBL
- Zoro #
- G1875801
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Frame Finish
- Black
- Series
- GD Series
- Caster Mounting Type
- Plate
- Includes
- Mounting Hardware
- Caster Frame Material
- Aluminum
- Color
- Black
- Load Capacity
- 1100 lbs
- Weight
- 3 lbs
- Adjustment Style
- Ratcheting
- Foot/Pad Material
- NBR Rubber
- Wheel/Tread Material
- Polyurethane
- Wheel Core Material
- Aluminum
- Wheel Hardness Rating
- 70 Shore D
- Number of Mounting Holes
- 4
- Number of Wheels
- 1
- Swivel Raceway Type
- Double Ball
- Item
- Plate Caster
- Load Capacity - Maximum
- 1,102 lb
- Standards
- RoHS Compliant
- Features
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Dimensions
- Overall Height
- 103 mm
- Wheel Dia.
- 63 mm
- Wheel Width
- 28 mm
- Fits Chest Size
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
- Mounting Bolt Dia.
- 9 mm
- Mounting Height
- 103 mm
Description
Plate Caster, Load Rating 1,102 lb, Wheel Dia. 63 mm, Wheel Width 28 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Number of Wheels 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.