Zoro Homepage

Plate Caster, Rigid, Polyurethane, 171mm H

  • Mfr # GDSB-100-BRF-LUD-PEU-65

  • Zoro # G611745243


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
Rigid With Brake
Wheel Dia.
100 mm
Wheel Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDSB-100-BRF-LUD-PEU-65
Zoro #
G611745243
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
100 mm
Wheel Width
30 mm
Mounting Height
171 mm
Mounting Plate Size
3.94 in x 3.35 in
Mounting Bolt Dia.
9 mm

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
Rigid With Brake
Load Rating
220 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Caster Frame Material
Aluminum
Number of Wheels
1
Inside Bolt Hole Spacing
3.15 in x 2.36 in or 2.99 in x 2.17 in
Wheel/Tread Hardness Rating
Firm
Features
Fine Shock Absorption Function With Special Rubber (Select Between A65 and A75), Special Wheel Axle for Reinforce of Smooth Rolling
Includes
Brake
Standards
RoHS Compliant
Frame Color
Blue
Wheel Core Material
Aluminum
Brake Location
Face
Swivel Lock Type
No Lock Included
Operating Temperature Range
14 Degrees to 194 Degrees F
Load Capacity - Maximum
220 lb
Caster Features
Shock-Absorbing

Description

Rigid, Plate Caster, Load Rating 220 lb, Swivel Lock Type No Lock Included, Wheel Dia. 100 mm, Wheel Width 30 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Number of Wheels 1, Caster Brake Type Rigid With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.