Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Polyurethane, 187mm H

  • Mfr # GDS-125A-RF-PUS

  • Zoro # G411745139


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
125 mm
Wheel Width
30 mm
Mounting Height
187 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS-125A-RF-PUS
Zoro #
G411745139
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
125 mm
Wheel Width
30 mm
Mounting Height
187 mm
Mounting Plate Size
3.74 in x 2.52 in
Mounting Bolt Dia.
9 mm

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
220 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Caster Frame Material
Aluminum
Number of Wheels
1
Inside Bolt Hole Spacing
3.07 in x 1.77 in or 2.83 in x 1.77 in
Features
Fine Shock Absorption Function With Special Rubber (Select Between A65 and A75), Special Wheel Axle for Reinforce of Smooth Rolling
Standards
RoHS Compliant
Wheel/Tread Hardness Rating
Firm
Swivel Raceway Type
Double Ball
Frame Color
Off-White
Operating Temperature Range
14 Degrees to 194 Degrees F
Wheel Core Material
Aluminum
Load Capacity - Maximum
220 lb
Caster Features
Shock-Absorbing

Description

Rigid, Plate Caster, Load Rating 220 lb, Wheel Dia. 125 mm, Wheel Width 30 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Number of Wheels 1, Caster Brake Type No Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.