Zoro Homepage

Plate Caster, Rigid, Polyurethane, 190mm H

  • Mfr # GF-150B-RF-MUD

  • Zoro # G911745134


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
Rigid With Brake
Wheel Dia.
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-150B-RF-MUD
Zoro #
G911745134
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
150 mm
Wheel Width
64 mm
Mounting Height
190 mm
Mounting Plate Size
6.25 in x 4.48 in
Mounting Bolt Dia.
13 mm

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
Rigid With Brake
Load Rating
1,764 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Caster Frame Material
Steel
Number of Wheels
1
Inside Bolt Hole Spacing
5.27 in x 3.38 in or 4.96 in x 2.44 in
Features
Bolted Wheel Axle Structure
Wheel/Tread Hardness Rating
Firm
Standards
RoHS Compliant
Includes
Brake
Frame Construction
Welded
Wheel Core Material
Aluminum
Brake Location
Face
Operating Temperature Range
14 Degrees to 194 Degrees F
Swivel Lock Type
No Lock Included
Load Capacity - Maximum
1,764 lb

Description

Rigid, Plate Caster, Load Rating 1,764 lb, Swivel Lock Type No Lock Included, Wheel Dia. 150 mm, Wheel Width 64 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Number of Wheels 1, Caster Brake Type Rigid With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.