Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Polyurethane, 253mm H

  • Mfr # GDSP-200BRF-MUD

  • Zoro # G611745236


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
Rigid With Brake
Wheel Dia.
200 mm
Wheel Width
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDSP-200BRF-MUD
Zoro #
G611745236
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
200 mm
Wheel Width
48 mm
Mounting Height
253 mm
Mounting Plate Size
6.22 in x 4.49 in
Mounting Bolt Dia.
13 mm

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
Rigid With Brake
Load Rating
992 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Number of Wheels
1
Inside Bolt Hole Spacing
5.24 in x 3.39 in or 4.92 in x 2.44 in
Wheel/Tread Hardness Rating
Firm
Includes
Brake
Features
Bolted Wheel Axle Structure, Fine Shock Absorption Function With Special Rubber, Towing by Power Vehicle
Standards
RoHS Compliant
Operating Temperature Range
14 Degrees to 194 Degrees F
Swivel Lock Type
No Lock Included
Frame Construction
Welded
Wheel Core Material
Aluminum
Brake Location
Face
Load Capacity - Maximum
992 lb
Caster Features
Shock-Absorbing

Description

Rigid, Plate Caster, Load Rating 992 lb, Swivel Lock Type No Lock Included, Wheel Dia. 200 mm, Wheel Width 48 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Number of Wheels 1, Caster Brake Type Rigid With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.