Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polyurethane, 123mm H

  • Mfr # GAGD-75ASF-HUD

  • Zoro # G011745256


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
75 mm
Wheel Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAGD-75ASF-HUD
Zoro #
G011745256
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
75 mm
Wheel Width
30 mm
Mounting Height
123 mm
Mounting Plate Size
4.4 in x 4.4 in
Mounting Bolt Dia.
9 mm
Overall Wheel Width
2 3/8 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
551 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Number of Wheels
2
Inside Bolt Hole Spacing
3.62 in x 3.62 in
Wheel/Tread Hardness Rating
Firm
Features
Bolted Wheel Axle Structure
Standards
RoHS Compliant
Wheel Core Material
Steel
Operating Temperature Range
14 Degrees to 194 Degrees F
Frame Construction
Welded
Swivel Raceway Type
Double Thrust
Load Capacity - Maximum
551 lb

Description

Swivel, Plate Caster, Load Rating 551 lb, Wheel Dia. 75 mm, Wheel Width 30 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Steel, Number of Wheels 2, Caster Brake Type No Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.