Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polyurethane, 202mm H

  • Mfr # GDSP-150BSF-MUD

  • Zoro # G111745255


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Swivel With Brake
Wheel Dia.
150 mm
Wheel Width
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDSP-150BSF-MUD
Zoro #
G111745255
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
150 mm
Wheel Width
48 mm
Mounting Height
202 mm
Mounting Plate Size
6.22 in x 4.49 in
Mounting Bolt Dia.
13 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Swivel With Brake
Load Rating
794 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Number of Wheels
1
Inside Bolt Hole Spacing
5.24 in x 3.39 in or 4.92 in x 2.44 in
Features
Bolted Wheel Axle Structure, Fine Shock Absorption Function With Special Rubber, Towing by Power Vehicle
Includes
Brake
Wheel/Tread Hardness Rating
Firm
Standards
RoHS Compliant
Operating Temperature Range
14 Degrees to 194 Degrees F
Frame Construction
Welded
Wheel Core Material
Aluminum
Swivel Raceway Type
Double Ball
Brake Location
Face
Load Capacity - Maximum
794 lb
Caster Features
Shock-Absorbing

Description

Swivel, Plate Caster, Load Rating 794 lb, Wheel Dia. 150 mm, Wheel Width 48 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Number of Wheels 1, Caster Brake Type Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.