Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, PU, 112 1/2mm H

  • Mfr # PL-75-ASF-LUD

  • Zoro # G611745304


product price: $29.15
/ea

Key Features

System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
75 mm
Wheel Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-75-ASF-LUD
Zoro #
G611745304
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
75 mm
Wheel Width
30 mm
Mounting Height
112 1/2 mm
Mounting Plate Size
3.74 in x 2.52 in
Mounting Bolt Dia.
9 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
198 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Caster Frame Material
Steel
Number of Wheels
1
Inside Bolt Hole Spacing
3.07 in x 1.77 in or 2.83 in x 1.77 in
Wheel/Tread Hardness Rating
Firm
Standards
RoHS Compliant
Features
Bolted Wheel Axle Structure
Operating Temperature Range
14 Degrees to 194 Degrees F
Swivel Raceway Type
Precision Ball
Wheel Core Material
Aluminum
Load Capacity - Maximum
198 lb

Description

Swivel, Plate Caster, Load Rating 198 lb, Wheel Dia. 75 mm, Wheel Width 30 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Number of Wheels 1, Caster Brake Type No Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.